Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6 x 8-9/16 in.

  • Mfr # PA653

  • Zoro # G7455953


product price: $23.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
8 9/16 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA653
Zoro #
G7455953
UPC #
791440007383
Country of Origin
Mexico

Dimensions

Height
8 9/16 in
Width
6 in
Length
8 9/16 in
Outside Dia.
6 in
Outside Diameter - Bottom
6 in
Inside Diameter - Bottom
4 5/8 in
Overall Height
8 9/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
4 5/8 in Gasket
Item
Air Filter
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
American LaFrance
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Use Location
Engine
Product Type
Engine Air Filter
Baldwin Interchange
PA653

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 9/16 in, Width 6 in, Length 8 9/16 in, Outside Dia. 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.