Zoro Homepage

Air Filter, 7-11/16 x 1-1/8 in.

  • Mfr # PA4327

  • Zoro # G6221415


product price: $16.29
/ea

Key Features

Height
1 1/8 in
Width
7 11/16 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4327
Zoro #
G6221415
UPC #
791440081086
Country of Origin
China

Dimensions

Height
1 1/8 in
Width
7 11/16 in
Length
8 9/16 in
Overall Height
1 1/8 in
Overall Length
8 7/16 in
Overall Width
7 11/16 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Filter Element
Filter Design
Panel
Type
Element/Cabin
Shape
Rectangular
Compatible Vehicle Make
Scion, Toyota
Use Location
Cabin
Product Type
Cabin Air Filter
Compatible Vehicle Type
Light Duty Trucks
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Baldwin Interchange
PA4327

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 1/8 in, Width 7 11/16 in, Length 8 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.