Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-11/16 x 15-23/32 in.

  • Mfr # RS3992

  • Zoro # G3457027


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 23/32 in
Width
7 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3992
Zoro #
G3457027
UPC #
791440060975
Country of Origin
United States

Dimensions

Height
15 23/32 in
Width
7 11/16 in
Length
15 23/32 in
Outside Dia.
7 11/16 in
Overall Height
15 23/32 in
Outside Diameter - Bottom
7 11/16 in
Inside Diameter - Bottom
4 17/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
4 17/32 in Gasket
Item
Air Filter
Description/Special Features
Radial Seal Outer Air Element
Filter Design
Radial Seal
Type
Radial Seal Outer
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Use Location
Engine
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Make
Deutz, Liebherr, Massey Ferguson, Volvo
Compatible with Manufacturer Model Number
RS3993
Compatible Manufacturer Part Number
RS3993
Compatible Manufacturer Model Number
RS3993
Compatible with Manufacturer Model No.
RS3993
Compatible with Mfr. Model No.
RS3993
For Use with Mfr Model Number
RS3993
For Use With Mfr. Model Number
RS3993
Baldwin Interchange
RS3992
Compatible Pump Manufacturer Part Number
RS3993
Compatible Mfr. Model Number
RS3993

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 23/32 in, Width 7 11/16 in, Length 15 23/32 in, Outside Dia. 7 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.