Zoro Homepage

Air Filter, 7-11/32 x 1-5/32 in.

  • Mfr # PA4154

  • Zoro # G1655315


product price: $16.69
/ea

Key Features

Height
1 5/32 in
Width
7 11/32 in
Features
Cabin Air Filter Element
Includes
Attached Gasket, Pull Tab
Description/Special Features
Cabin Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4154
Zoro #
G1655315
UPC #
791440064515
Country of Origin
China

Dimensions

Height
1 5/32 in
Width
7 11/32 in
Length
11 15/32 in
Overall Length
11 15/32 in
Overall Width
7 11/32 in
Overall Height
1 5/32 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Attached Gasket, Pull Tab
Description/Special Features
Cabin Air Filter Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Type
Element/Cabin
Product Type
Cabin Air Filter
Baldwin Interchange
PA4154

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 5/32 in, Width 7 11/32 in, Length 11 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.