Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-11/32 x 13-7/8 in.

  • Mfr # PA3475

  • Zoro # G5556625


product price: $43.65
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 7/8 in
Width
7 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3475
Zoro #
G5556625
UPC #
791440025912
Country of Origin
United States

Dimensions

Height
13 7/8 in
Width
7 11/32 in
Length
13 7/8 in
Outside Dia.
7 11/32 in
Overall Length
13 7/8 in
Overall Width
7 11/32 in
Outside Diameter
7 11/32 in
Overall Height
13 7/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
Attached Gasket, Gasket
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3475

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 7/8 in, Width 7 11/32 in, Length 13 7/8 in, Outside Dia. 7 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.