Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-11/32 x 14-1/32 in.

  • Mfr # RS5422

  • Zoro # G5604103


product price: $51.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
14 1/32 in
Width
7 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5422
Zoro #
G5604103
UPC #
791440081895
Country of Origin
United States

Dimensions

Height
14 1/32 in
Width
7 11/32 in
Length
14 1/32 in
Outside Dia.
7 11/32 in
Overall Length
14 1/32 in
Outside Diameter
7 11/32 in
Overall Width
7 11/32 in
Overall Height
14 1/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
4-5/32 in (105.6) One End I. Gasket
Description/Special Features
Air Element
Type
Element/Radial Seal
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5422

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 1/32 in, Width 7 11/32 in, Length 14 1/32 in, Outside Dia. 7 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.