Air Filter, 7-1/16 x 1-5/8 in.
Mfr # PA5669
Zoro # G5394356
product price: $21.69
/eaKey Features
Height
1 5/8 in
Width
7 1/16 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Length
12 17/32 in
Air Filter Design
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5669
Zoro #
G5394356
UPC #
791440091566
Country of Origin
China
Dimensions
Height
1 5/8 in
Width
7 1/16 in
Length
12 17/32 in
Overall Length
12 17/32 in
Overall Height
1 5/8 in
Overall Width
7 1/16 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Element
Shape
Rectangular
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Feller, John Deere
Compatible Vehicle Type
Buses, Construction Equipment
Media Material
Cellulose, Paper
Use Location
Cabin
Standards
ISO 9001:2015
Baldwin Interchange
PA5669
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 5/8 in, Width 7 1/16 in, Length 12 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.