Zoro Homepage

Air Filter, 7-1/16 x 17-1/2 in.

  • Mfr # RS5351

  • Zoro # G5780783


product price: $45.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
17 1/2 in
Width
7 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5351
Zoro #
G5780783
UPC #
791440079120
Country of Origin
United States

Dimensions

Height
17 1/2 in
Width
7 1/16 in
Length
17 1/2 in
Outside Dia.
7 1/16 in
Outside Diameter
7 1/16 in
Overall Height
17 1/2 in
Overall Width
7 1/16 in
Overall Length
17 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
5-11/16 in (144.5) One End I. Gasket
Type
Element/Radial Seal
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5351

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 1/2 in, Width 7 1/16 in, Length 17 1/2 in, Outside Dia. 7 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.