Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-1/2 x 2-3/16 in.

  • Mfr # PA5315

  • Zoro # G6148012


product price: $47.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 3/16 in
Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5315
Zoro #
G6148012
UPC #
791440077454
Country of Origin
United States

Dimensions

Height
2 3/16 in
Width
7 1/2 in
Length
20 in
Overall Height
2 3/16 in
Overall Width
7 1/2 in
Overall Length
20 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Includes
Gasket
Filter Design
Panel
Type
Element/Panel
Shape
Rectangular
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Compatible Vehicle Make
John Deere
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Product Type
Engine Air Filter
Use Location
Engine
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Baldwin Interchange
PA5315

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 7 1/2 in, Length 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.