Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-1/2 x 2-9/16 in.

  • Mfr # PA2352

  • Zoro # G212354943


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Height
2 9/16 in
Air Filter Design
Panel
Element Only - Automotive Filters
No
Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2352
Zoro #
G212354943
UPC #
791440017924
Country of Origin
Unknown

Dimensions

Height
2 9/16 in
Width
7 1/2 in
Length
28 in

Details

Item
Cabin Air Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Features
Cabin Air Filter Element
Includes
Attached Gasket
Type
Element/Cab

Description

Cabin Air Filter, Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.