Air Filter, 7-13/16 x 1-1/4 in.
Mfr # PA4405
Zoro # G5795474
product price: $19.29
/eaKey Features
Height
1 1/4 in
Width
7 13/16 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Design
Element Only, Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4405
Zoro #
G5795474
UPC #
791440083158
Country of Origin
United States
Dimensions
Height
1 1/4 in
Width
7 13/16 in
Length
9 in
Overall Height
1 1/4 in
Overall Width
7 13/16 in
Overall Length
9 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Design
Element Only, Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Filter Element
Filter Design
Panel
Type
Element/Cabin
Shape
Rectangular
Compatible Vehicle Make
Chrysler, Dodge, Infiniti
Standards
ISO 9001:2015
Use Location
Cabin
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Passenger Vehicles
Product Type
Cabin Air Filter
Media Material
Cellulose, Paper
Baldwin Interchange
PA4405
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 1/4 in, Width 7 13/16 in, Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.