Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-13/16 x 11-1/32 in.

  • Mfr # PA3790

  • Zoro # G5801704


product price: $95.31
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 1/32 in
Width
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3790
Zoro #
G5801704
UPC #
791440051546
Country of Origin
South Africa

Dimensions

Height
11 1/32 in
Width
7 13/16 in
Length
11 1/32 in
Outside Dia.
7 13/16 in
Outside Diameter - Bottom
8 13/32 in
Outside Diameter
7 13/16 in
Inside Diameter - Bottom
3 7/16 in
Inside Diameter
5/8 in
Flange Diameter
8 13/32 in
Overall Height
11 1/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element with Lid
Item
Air Filter
Includes
Furnished Gasket, Gasket, Wing Nut
Filter Design
Axial Seal
Type
Element/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
Massey Ferguson
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA3950
Standards
ISO 9001:2015
Compatible Vehicle Type
Farm Equipment
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Manufacturer Part Number
PA3950
Compatible Manufacturer Model Number
PA3950
Compatible with Manufacturer Model No.
PA3950
Compatible with Mfr. Model No.
PA3950
For Use with Mfr Model Number
PA3950
For Use With Mfr. Model Number
PA3950
Baldwin Interchange
PA3790
Compatible Pump Manufacturer Part Number
PA3950
Compatible Mfr. Model Number
PA3950

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/32 in, Width 7 13/16 in, Length 11 1/32 in, Outside Dia. 7 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.