Zoro Homepage

Air Filter, 7-13/16 x 6-7/8 in.

  • Mfr # PA2194

  • Zoro # G5744873


product price: $14.55
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Height
6 7/8 in
Width
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2194
Zoro #
G5744873
UPC #
791440017023
Country of Origin
Korea, Republic of

Dimensions

Height
6 7/8 in
Width
7 13/16 in
Length
6 7/8 in
Outside Dia.
7 13/16 in
Outside Diameter
7 13/16 in
Overall Length
6 7/8 in
Overall Height
6 7/8 in
Overall Width
7 13/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Description/Special Features
Oval Air Element
Item
Air Filter
Includes
Attached Gasket, 4-3/8 in (111.1) to5-9/32 in (134.1)
Type
Element/Oval
Features
Oval Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2194

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 6 7/8 in, Width 7 13/16 in, Length 6 7/8 in, Outside Dia. 7 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.