Air Filter, 7-13/32 x 1-25/32 in.
Mfr # PA3414
Zoro # G1619152
product price: $30.94
/eaKey Features
Height
1 25/32 in
Width
7 13/32 in
Features
Cabin Air Filter Element
Length
10 5/8 in
Description/Special Features
Cabin Air Filter Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3414
Zoro #
G1619152
UPC #
791440054165
Country of Origin
Morocco
Dimensions
Height
1 25/32 in
Width
7 13/32 in
Length
10 5/8 in
Overall Height
1 25/32 in
Overall Width
7 13/32 in
Overall Length
10 5/8 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Description/Special Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA3414
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 25/32 in, Width 7 13/32 in, Length 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.