Zoro Homepage

Air Filter, 7-1/4 x 21-13/16 in.

  • Mfr # PA3889

  • Zoro # G5725876


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
21 13/16 in
Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3889
Zoro #
G5725876
UPC #
791440056244
Country of Origin
United States

Dimensions

Height
21 13/16 in
Width
7 1/4 in
Length
21 13/16 in
Outside Dia.
7 1/4 in
Overall Length
21 13/16 in
Overall Height
21 13/16 in
Outside Diameter
7 1/4 in
Overall Width
7 1/4 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Attached, G103-N Included
Description/Special Features
Inner Air Filter Element
Item
Air Filter
Type
Element/Inner
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3889

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 21 13/16 in, Width 7 1/4 in, Length 21 13/16 in, Outside Dia. 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.