Zoro Homepage

Air Filter, 7-1/4 x 31/32 in.

  • Mfr # PA4985

  • Zoro # G0808263


product price: $29.19
/ea

Key Features

Height
31/32 in
Width
7 1/4 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4985
Zoro #
G0808263
UPC #
791440076372
Country of Origin
China

Dimensions

Height
31/32 in
Width
7 1/4 in
Length
12 19/32 in
Overall Height
31/32 in
Overall Width
7 1/4 in
Overall Length
12 19/32 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
Yes
Air Filter Design
Rectangular
Filter Design
Panel
Type
Cab
Shape
Rectangular
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Product Type
Cabin Air Filter
Compatible Vehicle Make
International
Use Location
Cabin
Fit Type
Vehicle Specific
Baldwin Interchange
PA4985

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 31/32 in, Width 7 1/4 in, Length 12 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.