Air Filter, 7-15/16 to 9-27/32 x 19-1/2in

  • Mfr # PA2751

  • Zoro # G1468022


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
19 1/2 in
Width
7-15/16 in to 9-27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2751
Zoro #
G1468022
UPC #
791440022409
Country of Origin
United States

Dimensions

Height
19 1/2 in
Width
7-15/16 in to 9-27/32 in
Length
19 1/2 in
Outside Dia.
7-15/16 in to 9-27/32 in
Inside Diameter - Bottom
6 1/4 in
Outside Diameter
7 15/16 in
Overall Height
19 1/2 in
Outside Diameter - Bottom
9 27/32 in
Inside Diameter
11/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Conical-Shaped Air Element
Filter Design
Axial Seal
Type
Element/Conical
Shape
Conical
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Compatible Vehicle Make
Bedford, Blue Bird, ERF, Foden, Leyland
Fit Type
Vehicle Specific
Use Location
Engine
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Baldwin Interchange
PA2751

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 1/2 in, Width 7-15/16 in to 9-27/32 in, Length 19 1/2 in, Outside Dia. 7-15/16 in to 9-27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.