Zoro Homepage

Air Filter, 7-25/32" L, 7-19/32" W, 13/32"H

  • Mfr # PA30262

  • Zoro # G312355864


product price: $17.25
/ea

Key Features

Length
7 25/32 in
Width
7 19/32 in
Height
13/32 in
Air Filter Design
Element Only, Panel
Features
Cabin Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30262
Zoro #
G312355864
UPC #
791440109568
Country of Origin
Unknown

Dimensions

Length
7 25/32 in
Width
7 19/32 in
Height
13/32 in

Details

Item
Automotive Air Filter
Air Filter Design
Element Only, Panel
Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes

Description

Air Filter,7-25/32" L,7-19/32" W,13/32"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.