Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-31/32 x 17-19/32 in.

  • Mfr # PA3925

  • Zoro # G5562943


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
17 19/32 in
Width
7 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3925
Zoro #
G5562943
UPC #
791440058651
Country of Origin
Taiwan, Province of China

Dimensions

Height
17 19/32 in
Width
7 31/32 in
Length
17 19/32 in
Outside Dia.
7 31/32 in
Outside Diameter
7 31/32 in
Overall Height
17 19/32 in
Overall Length
17 19/32 in
Overall Width
7 31/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
7 in (177.8) One End I. Gasket
Description/Special Features
Inner Air Element
Type
Element
Features
Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3925

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 19/32 in, Width 7 31/32 in, Length 17 19/32 in, Outside Dia. 7 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.