Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-31/32 x 9-5/16 in.

  • Mfr # CA4999

  • Zoro # G3235005


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
9 5/16 in
Width
7 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4999
Zoro #
G3235005
UPC #
791440076808
Country of Origin
United States

Dimensions

Height
9 5/16 in
Width
7 31/32 in
Length
12 3/32 in
Outside Dia.
7-31/32 in to 12-3/32 in
Outside Diameter
7 31/32 in, 12 3/32 in
Overall Height
9 5/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Description/Special Features
Channel Flow Air Element
Includes
Gasket
Item
Automotive Air Filter
Filter Design
Channel Flow
Type
Element/Channel Flow
Features
Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size
Shape
Oblong
Standards
ISO 9001:2015
Compatible Vehicle Make
Ford
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Use Location
Engine
Fit Type
Vehicle Specific
Baldwin Interchange
CA4999

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 9 5/16 in, Width 7 31/32 in, Length 12 3/32 in, Outside Dia. 7-31/32 in to 12-3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.