Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-3/16 x 14-3/8 in.

  • Mfr # PA2579

  • Zoro # G6134152


product price: $74.29
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
14 3/8 in
Width
7 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2579
Zoro #
G6134152
UPC #
791440020504
Country of Origin
United States

Dimensions

Height
14 3/8 in
Width
7 3/16 in
Length
14 3/8 in
Outside Dia.
7 3/16 in
Overall Height
14 3/8 in
Inside Diameter
21/32 in
Outside Diameter - Bottom
7 3/16 in
Inside Diameter - Bottom
5 11/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Element
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Filter Design
Axial Seal
Type
Element/Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
International
Compatible with Manufacturer Model Number
LL2330, PA2330, PA2612
Use Location
Engine
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
LL2330, PA2330, PA2612
Compatible Manufacturer Model Number
LL2330, PA2330, PA2612
Compatible with Manufacturer Model No.
LL2330, PA2330, PA2612
Compatible with Mfr. Model No.
LL2330, PA2330, PA2612
For Use with Mfr Model Number
LL2330, PA2330, PA2612
For Use With Mfr. Model Number
LL2330, PA2330, PA2612
Baldwin Interchange
PA2579
Compatible Pump Manufacturer Part Number
LL2330, PA2330, PA2612
Compatible Mfr. Model Number
LL2330, PA2330, PA2612

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 3/8 in, Width 7 3/16 in, Length 14 3/8 in, Outside Dia. 7 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.