Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-3/16 x 2-29/32 in.

  • Mfr # PA4464

  • Zoro # G5544664


product price: $29.79
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 29/32 in
Width
7 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4464
Zoro #
G5544664
UPC #
791440090309
Country of Origin
Korea, Republic of

Dimensions

Height
2 29/32 in
Width
7 3/16 in
Length
11 13/16 in
Overall Length
11 13/16 in
Overall Width
7 3/16 in
Overall Height
2 29/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Filter Design
Panel
Includes
Foam Pad
Type
Panel with Foam Pad
Shape
Rectangular
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Compatible Vehicle Make
Chevrolet
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
V6-217
Use Location
Engine
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Compatible Manufacturer Part Number
V6-217
Compatible Manufacturer Model Number
V6-217
Compatible with Manufacturer Model No.
V6-217
Compatible with Mfr. Model No.
V6-217
For Use with Mfr Model Number
V6-217
For Use With Mfr. Model Number
V6-217
Baldwin Interchange
PA4464
Compatible Pump Manufacturer Part Number
V6-217
Compatible Mfr. Model Number
V6-217

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 29/32 in, Width 7 3/16 in, Length 11 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.