Air Filter, 7-3/32 x 1-9/16 in.
Mfr # PA3980
Zoro # G5680726
product price: $49.69
/eaKey Features
Height
1 9/16 in
Width
7 3/32 in
Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes
Air Filter Design
Element Only, Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3980
Zoro #
G5680726
UPC #
791440060357
Country of Origin
Germany
Dimensions
Height
1 9/16 in
Width
7 3/32 in
Length
15 23/32 in
Overall Length
15 23/32 in
Overall Width
7 3/32 in
Overall Height
1 9/16 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes
Air Filter Design
Element Only, Rectangular
Description/Special Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA3980
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 9/16 in, Width 7 3/32 in, Length 15 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.