Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-5/8 x 13-1/2 in.

  • Mfr # PA2359

  • Zoro # G0737886


product price: $72.29
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 1/2 in
Width
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2359
Zoro #
G0737886
UPC #
791440018006
Country of Origin
United States

Dimensions

Height
13 1/2 in
Width
7 5/8 in
Length
13 1/2 in
Outside Dia.
7 5/8 in
Overall Width
7 5/8 in
Overall Height
13 1/2 in
Outside Diameter
7 5/8 in
Overall Length
13 1/2 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Filter
Item
Air Filter
Includes
Attached Gasket
Type
Inner
Features
Inner Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA2359

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 7 5/8 in, Length 13 1/2 in, Outside Dia. 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.