Zoro Homepage

Air Filter, 7-7/16 x 23/32 in.

  • Mfr # PA4365

  • Zoro # G5507765


product price: $24.15
/ea

Key Features

Height
23/32 in
Width
7 7/16 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Element Only - Automotive Filters
Yes
Air Filter Type - Automotive
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4365
Zoro #
G5507765
UPC #
791440082236
Country of Origin
China

Dimensions

Height
23/32 in
Width
7 7/16 in
Length
7 7/8 in
Overall Height
23/32 in
Overall Width
7 7/16 in
Overall Length
7 7/8 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Element Only - Automotive Filters
Yes
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Element
Air Filter Design
Element Only, Rectangular
Filter Design
Panel
Type
Element/Cabin
Shape
Rectangular
Product Type
Cabin Air Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Compatible Vehicle Make
Ford, Lincoln
Fit Type
Vehicle Specific
Use Location
Cabin
Media Material
Cellulose, Paper
Baldwin Interchange
PA4365

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 23/32 in, Width 7 7/16 in, Length 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.