Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-7/8 x 15-21/32 in.

  • Mfr # RS3741

  • Zoro # G2088642


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
15 21/32 in
Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3741
Zoro #
G2088642
UPC #
791440053182
Country of Origin
United States

Dimensions

Height
15 21/32 in
Width
7 7/8 in
Length
15 21/32 in
Outside Dia.
7 7/8 in
Outside Diameter
7 7/8 in
Overall Height
15 21/32 in
Overall Width
7 7/8 in
Overall Length
15 21/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
6-3/16 in (157.2) One End I. Gasket
Description/Special Features
Radial Seal Inner Air Element
Item
Air Filter
Type
Radial Seal Inner
Features
Radial Seal Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS3741

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 21/32 in, Width 7 7/8 in, Length 15 21/32 in, Outside Dia. 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.