Zoro Homepage

Air Filter, 7-7/8 x 2-5/32 in.

  • Mfr # PA4108

  • Zoro # G5746273


product price: $20.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 5/32 in
Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4108
Zoro #
G5746273
UPC #
791440054950
Country of Origin
China

Dimensions

Height
2 5/32 in
Width
7 7/8 in
Length
9 1/16 in
Overall Height
2 5/32 in
Overall Width
7 7/8 in
Overall Length
9 1/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Type
Element/Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Compatible Vehicle Make
Chevrolet, Suzuki
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Use Location
Engine
Baldwin Interchange
PA4108

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 5/32 in, Width 7 7/8 in, Length 9 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.