Air Filter, 7-7/8 x 23/32 in.
Mfr # PA5638
Zoro # G5395966
product price: $23.19
/eaKey Features
Height
23/32 in
Width
7 7/8 in
Features
Cab Air Element
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5638
Zoro #
G5395966
UPC #
791440090705
Country of Origin
Taiwan, Province of China
Dimensions
Height
23/32 in
Width
7 7/8 in
Length
7 15/16 in
Overall Height
23/32 in
Overall Length
7 15/16 in
Overall Width
7 7/8 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Type
Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5638
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 23/32 in, Width 7 7/8 in, Length 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.