Zoro Homepage

Air Filter, 7-9/32 to 8-27/32 x 2-7/32 in

  • Mfr # PA2158

  • Zoro # G9520341


product price: $10.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Height
2 7/32 in
Width
7-9/32 in to 8-27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2158
Zoro #
G9520341
UPC #
791440016682
Country of Origin
Mexico

Dimensions

Height
2 7/32 in
Width
7-9/32 in to 8-27/32 in
Length
2 7/32 in
Outside Dia.
7-9/32 in to 8-27/32 in
Overall Height
2 7/32 in
Overall Length
2 7/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oval
Element Only - Automotive Filters
No
Description/Special Features
Oval Air Element
Item
Air Filter
Includes
5-23/32 in (145.3) to7-9/32 in (184.9) I. Gasket
Type
Element/Oval
Features
Oval Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2158

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 2 7/32 in, Width 7-9/32 in to 8-27/32 in, Length 2 7/32 in, Outside Dia. 7-9/32 in to 8-27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.