Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-9/32 x 12-1/4 in.

  • Mfr # PA3796

  • Zoro # G6130074


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
12 1/4 in
Width
7 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3796
Zoro #
G6130074
UPC #
791440051713
Country of Origin
China

Dimensions

Height
12 1/4 in
Width
7 9/32 in
Length
12 1/4 in
Outside Dia.
7 9/32 in
Outside Diameter
7 9/32 in
Outside Diameter - Bottom
9 9/32 in
Inside Diameter - Bottom
3 19/32 in
Flange Diameter
9 9/32 in
Overall Height
12 1/4 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element
Item
Air Filter
Includes
Gasket
Filter Design
Axial Seal
Type
Element/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Vehicle Type
Farm Equipment
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Make
John Deere
Compatible with Manufacturer Model Number
PA3797
Compatible Manufacturer Part Number
PA3797
Compatible Manufacturer Model Number
PA3797
Compatible with Manufacturer Model No.
PA3797
Compatible with Mfr. Model No.
PA3797
For Use with Mfr Model Number
PA3797
For Use With Mfr. Model Number
PA3797
Baldwin Interchange
PA3796
Compatible Pump Manufacturer Part Number
PA3797
Compatible Mfr. Model Number
PA3797

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/4 in, Width 7 9/32 in, Length 12 1/4 in, Outside Dia. 7 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.