Zoro Homepage

Air Filter, 7 in. Lx3-17/32 in. dia.

  • Mfr # RS5273

  • Zoro # G1582808


product price: $49.69
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
7 in
Width
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5273
Zoro #
G1582808
UPC #
791440094949
Country of Origin
United States

Dimensions

Height
7 in
Width
3 17/32 in
Length
7 in
Outside Dia.
3 17/32 in
Outside Diameter - Bottom
3 17/32 in
Inside Diameter - Bottom
1 17/32 in
Overall Height
7 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 7 in, Width 3 17/32 in, Length 7 in, Outside Dia. 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.