Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7 x 1-25/32 in.

  • Mfr # PA2068

  • Zoro # G3291924


product price: $22.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
1 25/32 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2068
Zoro #
G3291924
UPC #
791440015845
Country of Origin
Mexico

Dimensions

Height
1 25/32 in
Width
7 in
Length
1 25/32 in
Outside Dia.
7 in
Inside Diameter - Bottom
5 9/16 in
Outside Diameter - Bottom
7 in
Overall Height
1 25/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
5 9/16 in Gasket
Item
Air Filter
Description/Special Features
Air Element
Filter Design
Axial Seal
Type
Element
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Compatible with Manufacturer Model Number
PA2068
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Make
Allis-Chalmers, Cub Cadet, Dixon, Ford, International Wheel, Power King
Use Location
Engine
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Farm Equipment
Compatible Manufacturer Part Number
PA2068
Compatible Manufacturer Model Number
PA2068
Compatible with Manufacturer Model No.
PA2068
Compatible with Mfr. Model No.
PA2068
For Use with Mfr Model Number
PA2068
For Use With Mfr. Model Number
PA2068
Baldwin Interchange
PA2068
Compatible Pump Manufacturer Part Number
PA2068
Compatible Mfr. Model Number
PA2068

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 25/32 in, Width 7 in, Length 1 25/32 in, Outside Dia. 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.