Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7 x 1/2 in.

  • Mfr # PA3931

  • Zoro # G5814313


product price: $31.49
/ea

Key Features

Height
1/2 in
Width
7 in
Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3931
Zoro #
G5814313
UPC #
791440058736
Country of Origin
United States

Dimensions

Height
1/2 in
Width
7 in
Length
13 in
Overall Width
7 in
Overall Length
13 in
Overall Height
1/2 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes
Air Filter Design
Element Only, Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Filter Element
Type
Element/Cabin/Foam
Product Type
Cabin Air Filter
Baldwin Interchange
PA3931

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1/2 in, Width 7 in, Length 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.