Air Filter, 8-11/32 x 1-3/16 in.
Mfr # PA4174
Zoro # G5609222
product price: $18.99
/eaKey Features
Height
1 3/16 in
Width
8 11/32 in
Features
Cabin Air Filter Element
Includes
Charcoal Impregnated Media
Air Filter Design
Element Only, Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4174
Zoro #
G5609222
UPC #
791440077195
Country of Origin
China
Dimensions
Height
1 3/16 in
Width
8 11/32 in
Length
12 1/8 in
Overall Length
12 1/8 in
Overall Height
1 3/16 in
Overall Width
8 11/32 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Charcoal Impregnated Media
Air Filter Design
Element Only, Rectangular
Description/Special Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes
Air Filter Type - Automotive
Cabin Air Filter
Type
Element/Cabin
Product Type
Cabin Air Filter
Baldwin Interchange
PA4174
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 8 11/32 in, Length 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.