Air Filter, 8-1/2 x 5/8 in.
Mfr # PA3917
Zoro # G5396045
product price: $49.65
/eaKey Features
Height
17 15/32 in
Width
8 1/2 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3917
Zoro #
G5396045
UPC #
791440058118
Country of Origin
Taiwan, Province of China
Dimensions
Height
17 15/32 in
Width
8 1/2 in
Length
17 15/32 in
Overall Height
5/8 in
Overall Length
17 15/32 in
Overall Width
8 1/2 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Element
Shape
Rectangular
Use Location
Cabin
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Product Type
Cabin Air Filter
Compatible Vehicle Make
Caterpillar
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Baldwin Interchange
PA3917
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 17 15/32 in, Width 8 1/2 in, Length 17 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.