Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-13/16 x 15/16 in.

  • Mfr # PA4330

  • Zoro # G5574581


product price: $19.59
/ea

Key Features

Height
25/32 in
Width
8 13/16 in
Features
Cabin Air Filter Element
Description/Special Features
Cabin Air Filter Element
Element Only - Automotive Filters
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4330
Zoro #
G5574581
UPC #
791440081376
Country of Origin
China

Dimensions

Height
25/32 in
Width
8 13/16 in
Length
11 23/32 in
Overall Height
25/32 in
Overall Width
8 13/16 in
Overall Length
11 23/32 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Description/Special Features
Cabin Air Filter Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Type
Element/Cabin
Product Type
Cabin Air Filter
Baldwin Interchange
PA4330

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 25/32 in, Width 8 13/16 in, Length 11 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.