Zoro Homepage

Air Filter, 8-1/4 x 12-15/16 in.

  • Mfr # PA2651

  • Zoro # G5685915


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
12 15/16 in
Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2651
Zoro #
G5685915
UPC #
791440021280
Country of Origin
United States

Dimensions

Height
12 15/16 in
Width
8 1/4 in
Length
12 15/16 in
Outside Dia.
8 1/4 in
Outside Diameter - Bottom
8 1/4 in
Inside Diameter
13/32 in
Overall Height
12 15/16 in
Inside Diameter - Bottom
4 3/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Outer Air Element
Includes
Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Element/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Use Location
Engine
Compatible Vehicle Make
Komatsu
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
PA2652
Compatible Manufacturer Part Number
PA2652
Compatible Manufacturer Model Number
PA2652
Compatible with Manufacturer Model No.
PA2652
Compatible with Mfr. Model No.
PA2652
For Use with Mfr Model Number
PA2652
For Use With Mfr. Model Number
PA2652
Baldwin Interchange
PA2651
Compatible Pump Manufacturer Part Number
PA2652
Compatible Mfr. Model Number
PA2652

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 15/16 in, Width 8 1/4 in, Length 12 15/16 in, Outside Dia. 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.