Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-1/4 x 22-3/8 in.

  • Mfr # PA2457

  • Zoro # G2774536


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
22 3/8 in
Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2457
Zoro #
G2774536
UPC #
791440019102
Country of Origin
United States

Dimensions

Height
22 3/8 in
Width
8 1/4 in
Length
22 3/8 in
Outside Dia.
8 1/4 in
Outside Diameter - Bottom
8 1/4 in
Overall Height
22 3/8 in
Inside Diameter - Bottom
7 3/32 in
Inside Diameter
15/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Inner Air Element
Includes
Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
LL2456, PA2456, PA2456XP
Use Location
Engine
Compatible Vehicle Make
CMI, Grove, Insley, Michigan, Morbark
Compatible Manufacturer Part Number
LL2456, PA2456, PA2456XP
Compatible Manufacturer Model Number
LL2456, PA2456, PA2456XP
Compatible with Manufacturer Model No.
LL2456, PA2456, PA2456XP
Compatible with Mfr. Model No.
LL2456, PA2456, PA2456XP
For Use with Mfr Model Number
LL2456, PA2456, PA2456XP
For Use With Mfr. Model Number
LL2456, PA2456, PA2456XP
Baldwin Interchange
PA2457
Compatible Pump Manufacturer Part Number
LL2456, PA2456, PA2456XP
Compatible Mfr. Model Number
LL2456, PA2456, PA2456XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 22 3/8 in, Width 8 1/4 in, Length 22 3/8 in, Outside Dia. 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.