Air Filter, 8-15/16 x 1-7/8 in.
Mfr # PA4451
Zoro # G5787266
product price: $19.99
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 7/8 in
Width
8 15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4451
Zoro #
G5787266
UPC #
791440089891
Country of Origin
Austria
Dimensions
Height
1 7/8 in
Width
8 15/16 in
Length
11 3/16 in
Overall Length
11 3/16 in
Overall Width
8 15/16 in
Overall Height
1 7/8 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Type
Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4451
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 7/8 in, Width 8 15/16 in, Length 11 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.