Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-15/16 x 15-3/32 in.

  • Mfr # PA2847

  • Zoro # G5614244


product price: $140.09
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 3/32 in
Width
8 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2847
Zoro #
G5614244
UPC #
791440053571
Country of Origin
Germany

Dimensions

Height
15 3/32 in
Width
8 15/16 in
Length
15 3/32 in
Outside Dia.
8 15/16 in
Overall Length
15 3/32 in
Outside Diameter
8 15/16 in
Overall Width
8 15/16 in
Overall Height
15 3/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Attached Gaskets, 10 15/16 in Lid
Description/Special Features
Air Element
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2847

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 3/32 in, Width 8 15/16 in, Length 15 3/32 in, Outside Dia. 8 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.