Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-17/32" L, 6-3/16" W

  • Mfr # PA10083

  • Zoro # G2136366


product price: $21.19
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 3/16 in
Width
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10083
Zoro #
G2136366
UPC #
791440109988
Country of Origin
United States

Dimensions

Height
1 3/16 in
Width
6 3/16 in
Length
8 17/32 in
Overall Width
6 3/16 in
Overall Height
1 3/16 in
Overall Length
8 17/32 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Heavy-Duty On-Highway Transportation, Remove Harmful Contaminants and Pollutants From Air
Features
Heavy-Duty On-Highway Transportation, Remove Harmful Contaminants and Pollutants From Air
Product Type
Cabin Air Filter
Baldwin Interchange
PA10083

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 6 3/16 in, Length 8 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.