Zoro Homepage

Air Filter, 8-1/8 x 13-3/16 in.

  • Mfr # PA3491

  • Zoro # G5726034


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 3/16 in
Width
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3491
Zoro #
G5726034
UPC #
791440038660
Country of Origin
United States

Dimensions

Height
13 3/16 in
Width
8 1/8 in
Length
13 3/16 in
Outside Dia.
8 1/8 in
Overall Height
13 3/16 in
Inside Diameter - Bottom
3 3/4 in
Inside Diameter
21/32 in
Outside Diameter - Bottom
8 1/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Gaskets, Furnished Gasket
Item
Air Filter
Description/Special Features
Outer Air Element
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Type
Farm Equipment
Compatible Vehicle Make
Ford, New Holland
Compatible with Manufacturer Model Number
PA3492
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
PA3492
Compatible Manufacturer Model Number
PA3492
Compatible with Manufacturer Model No.
PA3492
Compatible with Mfr. Model No.
PA3492
For Use with Mfr Model Number
PA3492
For Use With Mfr. Model Number
PA3492
Baldwin Interchange
PA3491
Compatible Pump Manufacturer Part Number
PA3492
Compatible Mfr. Model Number
PA3492

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/16 in, Width 8 1/8 in, Length 13 3/16 in, Outside Dia. 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.