Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-1/8 x 17-3/16 in.

  • Mfr # PA3555

  • Zoro # G2702874


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
17 3/16 in
Width
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3555
Zoro #
G2702874
UPC #
791440026292
Country of Origin
United States

Dimensions

Height
17 3/16 in
Width
8 1/8 in
Length
17 3/16 in
Outside Dia.
8 1/8 in
Outside Diameter - Bottom
8 1/8 in
Inside Diameter - Bottom
101 19/32 in
Overall Height
17 3/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
4 in Gasket, Disposable Housing
Description/Special Features
Replacement for Ecolite Air Element in Disposable Housing
Item
Air Filter
Type
Element
Shape
Round
Use Location
Engine
Compatible Vehicle Make
Farr
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Baldwin Interchange
PA3555

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 3/16 in, Width 8 1/8 in, Length 17 3/16 in, Outside Dia. 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.