Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-19/32 x 2-23/32 in.

  • Mfr # PA2171

  • Zoro # G5486521


product price: $20.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 23/32 in
Width
8 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2171
Zoro #
G5486521
UPC #
791440016811
Country of Origin
Korea, Republic of

Dimensions

Height
2 23/32 in
Width
8 19/32 in
Length
2 23/32 in
Outside Dia.
8 19/32 in
Outside Diameter
8 19/32 in
Overall Width
8 19/32 in
Overall Length
2 23/32 in
Overall Height
2 23/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2171

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 23/32 in, Width 8 19/32 in, Length 2 23/32 in, Outside Dia. 8 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.