Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-21/32 x 15-9/16 in.

  • Mfr # PA2677

  • Zoro # G912355035


product price: $119.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
No
Height
15 9/16 in
Width
8 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2677
Zoro #
G912355035
UPC #
791440021624
Country of Origin
Unknown

Dimensions

Height
15 9/16 in
Width
8 21/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Conical
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Includes
(2) Attached Gaskets, 9-13/16 in Lid, G103-N Gasket Included, Wing Nut Included
Features
Air Element
Type
Element/Conical-Shaped

Description

Engine Air Filter,Conical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.