Zoro Homepage

Air Filter, 8-23/32 x 1-3/16 in.

  • Mfr # PA4334

  • Zoro # G5759923


product price: $21.69
/ea

Key Features

Height
1 3/16 in
Width
8 23/32 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Length
9 7/8 in
Description/Special Features
Cabin Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4334
Zoro #
G5759923
UPC #
791440081505
Country of Origin
China

Dimensions

Height
1 3/16 in
Width
8 23/32 in
Length
9 7/8 in
Overall Height
1 3/16 in
Overall Width
8 23/32 in
Overall Length
9 7/8 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Description/Special Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Filter Design
Panel
Type
Element/Cabin
Shape
Rectangular
Standards
ISO 9001:2015
Use Location
Cabin
Compatible Vehicle Type
Light Duty Trucks, Passenger Vehicles
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Hyundai, Kia
Media Material
Cellulose, Paper
Baldwin Interchange
PA4334

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 8 23/32 in, Length 9 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.