Zoro Homepage

Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H

  • Mfr # PA30269

  • Zoro # G7501269


product price: $48.79
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
13/32 in
Width
7 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30269
Zoro #
G7501269
UPC #
791440109971
Country of Origin
Taiwan, Province of China

Dimensions

Height
13/32 in
Width
7 27/32 in
Length
8 27/32 in
Overall Height
13/32 in
Overall Width
7 27/32 in
Overall Length
8 27/32 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Cabin Air Filter Element
Filter Design
Panel
Shape
Rectangular
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
T800, T880
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Use Location
Cabin
Compatible Vehicle Make
Kenworth
Product Type
Cabin Air Filter
Compatible Manufacturer Part Number
T800, T880
Compatible Manufacturer Model Number
T800, T880
Compatible with Manufacturer Model No.
T800, T880
Compatible with Mfr. Model No.
T800, T880
For Use with Mfr Model Number
T800, T880
For Use With Mfr. Model Number
T800, T880
Baldwin Interchange
PA30269
Compatible Pump Manufacturer Part Number
T800, T880
Compatible Mfr. Model Number
T800, T880

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 13/32 in, Width 7 27/32 in, Length 8 27/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.