Zoro Homepage

Air Filter, 8-29/32 x 15/16 in.

  • Mfr # PA4384

  • Zoro # G5614445


product price: $27.19
/ea

Key Features

Height
11 19/32 in
Width
8 29/32 in
Features
Cabin Air Filter Element
Includes
Charcoal Impregnated Media
Air Filter Type - Automotive
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4384
Zoro #
G5614445
UPC #
791440082540
Country of Origin
China

Dimensions

Height
11 19/32 in
Width
8 29/32 in
Length
11 19/32 in
Overall Width
8 29/32 in
Overall Height
11 19/32 in
Overall Length
11 19/32 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Charcoal Impregnated Media
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Cabin Air Filter Element
Type
Element/Cabin
Product Type
Cabin Air Filter
Baldwin Interchange
PA4384

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 11 19/32 in, Width 8 29/32 in, Length 11 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.