Zoro Homepage

Air Filter, 8-3/32" H, 8-3/32" L

  • Mfr # CA30131

  • Zoro # G3785183


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Round
Element Only - Automotive Filters
No
Height
8 3/32 in
Width
12 1/16 in
Length
8 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA30131
Zoro #
G3785183
UPC #
791440107267
Country of Origin
United States

Dimensions

Height
8 3/32 in
Width
12 1/16 in
Length
8 3/32 in
Outside Dia.
12 1/16 in
Outside Diameter - Bottom
14 27/32 in
Overall Height
8 3/32 in
Outside Diameter
12 1/16 in

Details

Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(3) Bolts, Gasket
Item
Air Filter
Filter Design
Channel Flow
For Use With
Freightliner Trucks with Cummins Engines
Description/Special Features
Channel Flow Air Element, Flange 14-27/32 in
Shape
Round
Features
Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size
Use Location
Engine
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Freightliner
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Baldwin Interchange
CA30131

Description

Automotive Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 3/32 in, Width 12 1/16 in, Length 8 3/32 in, Outside Dia. 12 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.