Zoro Homepage

Air Filter, 8-3/4 x 8-1/16 in.

  • Mfr # PA3653

  • Zoro # G5604986


product price: $65.39
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
8 1/16 in
Width
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3653
Zoro #
G5604986
UPC #
791440043299
Country of Origin
United States

Dimensions

Height
8 1/16 in
Width
8 3/4 in
Length
8 1/16 in
Outside Dia.
8 3/4 in
Outside Diameter
8 3/4 in
Overall Height
8 1/16 in
Overall Width
8 3/4 in
Overall Length
8 1/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Attached Gaskets
Item
Air Filter
Description/Special Features
Outer Air Filter Element
Type
Element/Outer
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3653

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 1/16 in, Width 8 3/4 in, Length 8 1/16 in, Outside Dia. 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.